Milbank 88GE-NK Wireway End Plate, 8" x 8", Type 1, Gray, No KO

  • Mfr/Brand Name:

    Milbank
  • Mfr Number:

    88GE-NK
  • Rexel Part Number:

    395613
  • UPC:

    78457210979

Wireway Closure Plate, 8 x 8 Inch, Type 1, Gray, No Knockout

$ 14.76 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Milbank

Mfr Part # 88GE-NK

Rexel Part # 395613

UPC 78457210979

UNSPSC 39131711

Color Gray

IP/NEMA Rating 1

Knockouts No

Material Steel

Product Height 8 in

Product Width 8 in

Type Closure Plate

Place your Will Call order by clicking the cart button next to the appropriate Branch