Hoffman F1010GCP Wireway End Plate, 10" x 10", Type 1, Gray, Knockout

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    F1010GCP
  • Rexel Part Number:

    87920
  • UPC:

    783510467203

Wireway Closure Plate with KO, Size/Dims: 10.00x10.00, Material/Finish: Steel/Gray. For use with Type 1, Wireway.

$ 23.17 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # F1010GCP

Rexel Part # 87920

UPC 783510467203

UNSPSC 39131711

Color Gray

Material Steel

Product Height 10 in

Product Width 10 in

Type Closure Plate

Place your Will Call order by clicking the cart button next to the appropriate Branch