Hoffman F1010GCPNK Wireway End Plate, 10" x 10", Type 1, Gray, No KO

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    F1010GCPNK
  • Rexel Part Number:

    24290
  • UPC:

    783510467401

Wireway Closure Plate without KO, Size/Dims: 10.00x10.00, Material/Finish: Steel/Gray. For use with Type 1, Wireway.

$ 23.17 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # F1010GCPNK

Rexel Part # 24290

UPC 783510467401

UNSPSC 39131711

Color Gray

Material Steel

Product Height 10 in

Product Width 10 in

Type Closure Plate

Place your Will Call order by clicking the cart button next to the appropriate Branch