Hoffman F1212GCP Wireway Closure Plate, 12" x 12", Type 1, Gray, KOs

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    F1212GCP
  • Rexel Part Number:

    88504
  • UPC:

    783510519506

Wireway Closure Plate with KO, Size/Dims: 12.00x12.00, Material/Finish: Steel/Gray. For use with Type 1, Wireway.

$ 21.22 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # F1212GCP

Rexel Part # 88504

UPC 783510519506

UNSPSC 39131711

Color Gray

Material Steel

Product Height 12 in

Product Width 12 in

Type Closure Plate

Place your Will Call order by clicking the cart button next to the appropriate Branch