Hoffman F1212GCPNK Wireway Closure Plate, 12" x 12", Type 1, Gray, No KOs

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    F1212GCPNK
  • Rexel Part Number:

    23044
  • UPC:

    783510519605

Wireway Closure Plate without KO, Size/Dims: 12.00x12.00, Material/Finish: Steel/Gray. For use with Type 1, Wireway.

$ 21.46 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # F1212GCPNK

Rexel Part # 23044

UPC 783510519605

UNSPSC 39131711

Color Gray

Material Steel

Product Height 12 in

Product Width 12 in

Type Closure Plate

Place your Will Call order by clicking the cart button next to the appropriate Branch