Hoffman F22GCP Wireway Closure Plate, 2-1/2" x 2-1/2", Type 1, Gray, KOs

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    F22GCP
  • Rexel Part Number:

    22709
  • UPC:

    783510521103

Wireway Closure Plate, 2-1/2 x 2-1/2 Inch, Type 1, Steel, Painted Gray, Knockout

$ 6.10 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # F22GCP

Rexel Part # 22709

UPC 783510521103

UNSPSC 39131711

Color Gray

IP/NEMA Rating 1

Material Steel

Product Height 2 1/2 in

Product Width 2 1/2 in

Type Closure Plate

Place your Will Call order by clicking the cart button next to the appropriate Branch