Hoffman F22GCPNK Wireway Closure Plate, 2-1/2" x 2-1/2", Type 1, Gray, No KOs

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    F22GCPNK
  • Rexel Part Number:

    22495
  • UPC:

    783510528102

Wireway Closure Plate without KO, Size/Dims: 2.50x2.50, Material/Finish: Steel/Gray. For use with Type 1, Wireway.

$ 6.10 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # F22GCPNK

Rexel Part # 22495

UPC 783510528102

UNSPSC 39131711

Color Gray

Material Steel

Product Height 2 1/2 in

Product Width 2 1/2 in

Type Closure Plate

Place your Will Call order by clicking the cart button next to the appropriate Branch