Hoffman F44GCPNK Wireway Closure Plate, 4" x 4", Type 1, Gray, No KOs

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    F44GCPNK
  • Rexel Part Number:

    22476
  • UPC:

    783510528201

Wireway Closure Plate without KO, Size/Dims: 4.00x4.00, Material/Finish: Steel/Gray. For use with Type 1, Wireway.

$ 5.00 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # F44GCPNK

Rexel Part # 22476

UPC 783510528201

UNSPSC 39131711

Color Gray

Material Steel

Product Height 4 in

Product Width 4 in

Type Closure Plate

Place your Will Call order by clicking the cart button next to the appropriate Branch