Hoffman F44LSGQR Quick-Release Flat Sealing Plate, Type 12 Lay-In, 4" x 4", Gray

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    F44LSGQR
  • Rexel Part Number:

    14106
  • UPC:

    783510199708

Wireway, Seal Plate, Qr, Bulletin F10 (lay-in Type 12 Wireway), Size/dims: 4.00x4.00, Material/finish: Steel/zinc

$ 19.10 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # F44LSGQR

Rexel Part # 14106

UPC 783510199708

UNSPSC 39131710

Color Gray

IP/NEMA Rating 12

Material Steel

Product Height 4 in

Product Width 4 in

Type Closure Plate

Place your Will Call order by clicking the cart button next to the appropriate Branch