Hoffman F66GCPNK Wireway Closure Plate, 6" x 6", Type 1, Gray, No KOs

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    F66GCPNK
  • Rexel Part Number:

    22447
  • UPC:

    783510528300

Wireway Closure Plate without KO, Size/Dims: 6.00x6.00, Material/Finish: Steel/Gray. For use with Type 1, Wireway.

$ 7.19 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # F66GCPNK

Rexel Part # 22447

UPC 783510528300

UNSPSC 39131711

Color Gray

Material Steel

Product Height 6 in

Product Width 6 in

Type Closure Plate

Place your Will Call order by clicking the cart button next to the appropriate Branch