Hoffman F66LP Wireway End Plate, 6" x 6", Type 12 Lay-In, Gray

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    F66LP
  • Rexel Part Number:

    18870
  • UPC:

    783510186708

Wireway Closure Plate without KO, Size/Dims: 6.00x6.00, Material/Finish: Steel/Gray. For use with Type 12, Lay-In, Wireway.

$ 51.61 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # F66LP

Rexel Part # 18870

UPC 783510186708

UNSPSC 39131710

Color Gray

Material Steel

Product Height 6 in

Product Width 6 in

Type Closure Plate

Place your Will Call order by clicking the cart button next to the appropriate Branch