Hoffman F66WPSS Wireway End Plate, 6" x 6", Type 12 Feed-Through, Stainless Steel, No KO

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    F66WPSS
  • Rexel Part Number:

    11877
  • UPC:

    783510156107

Wireway Closure Plate, 6 x 6 Inch, Type 12 Feed-Through, Stainless Steel, No Knockout

$ 98.82 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # F66WPSS

Rexel Part # 11877

UPC 783510156107

UNSPSC 39131710

Color Metallic

IP/NEMA Rating 1

Material Stainless Steel

Product Height 6 in

Product Width 6 in

Type Closure Plate

Place your Will Call order by clicking the cart button next to the appropriate Branch