Hoffman F88GCP Wireway Closure Plate, 8" x 8", Type 1, Gray, KOs

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    F88GCP
  • Rexel Part Number:

    23487
  • UPC:

    783510527006

Wireway Closure Plate with KO, Size/Dims: 8.00x8.00, Material/Finish: Steel/Gray. For use with Type 1, Wireway.

$ 9.17 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # F88GCP

Rexel Part # 23487

UPC 783510527006

UNSPSC 39131711

Color Gray

Material Steel

Product Height 8 in

Product Width 8 in

Type Closure Plate

Place your Will Call order by clicking the cart button next to the appropriate Branch