Hoffman F88GCPNK Wireway Closure Plate, 8" x 8"

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    F88GCPNK
  • Rexel Part Number:

    22338
  • UPC:

    783510528409

Wireway Closure Plate, Type 1, Size/Dims: 8" x 8", Material/Finish: Steel/Gray, No Knockout.

$ 9.82 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # F88GCPNK

Rexel Part # 22338

UPC 783510528409

UNSPSC 39131711

Color Gray

Material Steel

Product Height 8 in

Product Width 8 in

Type Closure Plate

Place your Will Call order by clicking the cart button next to the appropriate Branch