Hoffman F88WRE44 Wireway, 8 x 8 To 4 x 4 inch Reducer Bushing

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    F88WRE44
  • Rexel Part Number:

    98658
  • UPC:

    783510147907

Wireway Closure Plate with Reducer Edge Hole, Size/Dims: 8x8 To 4x4, Material/Finish: Steel/Gray, Type 12 Feed-Through Wireway.

$ 97.52 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # F88WRE44

Rexel Part # 98658

UPC 783510147907

UNSPSC 39131710

Color Gray

IP/NEMA Rating 12

Material Steel

Product Height 8 in

Product Width 8 in

Type Closure Plate

Place your Will Call order by clicking the cart button next to the appropriate Branch