Unity 1212E Wireway End Cap, 12x12, Gray

  • Mfr/Brand Name:

    Unity
  • Mfr Number:

    1212E
  • Rexel Part Number:

    114644
  • UPC:

    76151510890

Wireway End Cap, 12" x 12", Type 1, Metallic, Gray.

$ 11.11 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Unity

Mfr Part # 1212E

Rexel Part # 114644

UPC 76151510890

UNSPSC 39131711

Color Gray

IP/NEMA Rating 1

Material Steel

Product Height 12 in

Product Width 12 in

Type Closure Plate

Place your Will Call order by clicking the cart button next to the appropriate Branch