Unity 2.525E Wireway End Cap, 2.5x2.5, Gray

  • Mfr/Brand Name:

    Unity
  • Mfr Number:

    2.525E
  • Rexel Part Number:

    116096
  • UPC:

    76151510800

Wireway End Cap, 2-1/2" x 2-1/2", Type 1, Metallic, Gray.

$ 2.56 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Unity

Mfr Part # 2.525E

Rexel Part # 116096

UPC 76151510800

UNSPSC 39131710

Color Gray

IP/NEMA Rating 1

Material Steel

Product Height 2 1/2 in

Product Width 2 1/2 in

Type Closure Plate

Place your Will Call order by clicking the cart button next to the appropriate Branch