Unity 66E Wireway Closure Plate, 6" x 6", Type 1, Gray, No KOs

  • Mfr/Brand Name:

    Unity
  • Mfr Number:

    66E
  • Rexel Part Number:

    87460
  • UPC:

    76151510830

Wireway Closure Plate, 6 x 6 Inch, Type 1, Steel, Painted Gray, No Knockout

$ 4.11 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Unity

Mfr Part # 66E

Rexel Part # 87460

UPC 76151510830

UNSPSC 39131711

Color Gray

Knockouts No

Material Steel

Product Height 6 in

Product Width 6 in

Type Closure Plate

Place your Will Call order by clicking the cart button next to the appropriate Branch