Hoffman F44LX Wireway Cutoff Fitting, 4" x 4"

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    F44LX
  • Rexel Part Number:

    89474
  • UPC:

    783510183103

Wireway Cutoff Fitting, Size/Dims: 4.00x4.00, Material/Finish: Steel/Gray. For use with Type 12, Wireway.

$ 109.48 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # F44LX

Rexel Part # 89474

UPC 783510183103

UNSPSC 39131710

Color Gray

IP/NEMA Rating 12

Material Steel

Product Height 4 in

Product Width 4 in

Type Cut-Off

Place your Will Call order by clicking the cart button next to the appropriate Branch