Hoffman F44WX Wireway Cutoff Fitting, 4" x 4"

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    F44WX
  • Rexel Part Number:

    8179
  • UPC:

    783510143206

Wireway Cutoff Fitting, Size/Dims: 4.00x4.00, Material/Finish: Steel/Gray. For use with Type 12, Feed-Through Wireway.

$ 114.18 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # F44WX

Rexel Part # 8179

UPC 783510143206

UNSPSC 39131710

Color Gray

IP/NEMA Rating 12

Material Steel

Product Height 4 in

Product Width 4 in

Type Cut-Off

Place your Will Call order by clicking the cart button next to the appropriate Branch