Hoffman F88LX Wireway Cutoff Fitting, 8" x 8"

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    F88LX
  • Rexel Part Number:

    17119
  • UPC:

    783510193300

Wireway Cutoff Fitting, Size/Dims: 8.00x8.00, Material/Finish: Steel/Gray. For use with Type 12, Wireway.

$ 203.18 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # F88LX

Rexel Part # 17119

UPC 783510193300

UNSPSC 39131710

Color Gray

IP/NEMA Rating 12

Material Steel

Product Height 8 in

Product Width 8 in

Type Cut-Off

Place your Will Call order by clicking the cart button next to the appropriate Branch