Hubbell - Wiegmann T0808 Wireway Tee, Type 1, 8" x 8", Steel, Gray

Wireway Tee, NEMA Type 1, Size: 8 x 8 Inch, Steel, Painted Powder Gray Finish

$ 309.06 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hubbell - Wiegmann

Mfr Part # T0808

Rexel Part # 587703

UPC 78672539385

UNSPSC 39131714

Color Gray

IP/NEMA Rating 1

Material Steel

Product Height 8 in

Product Width 8 in

Type Wireway Tee

Place your Will Call order by clicking the cart button next to the appropriate Branch