Hoffman F44LC Cross Fitting, 4" x 4"

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    F44LC
  • Rexel Part Number:

    16099
  • UPC:

    783510184209

Wireway Cross Fitting, Size/dims: 4.00x4.00, Material/Finish: Steel/Gray. For use with Lay-in Type 12 Wireway.

$ 379.52 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # F44LC

Rexel Part # 16099

UPC 783510184209

UNSPSC 39131710

Color Gray

IP/NEMA Rating 1

Material Steel

Product Height 4 in

Product Width 4 in

Type Elbow

Place your Will Call order by clicking the cart button next to the appropriate Branch