Hoffman F88G90TX Wireway 90° Elbow-Tee-Cross, Type 1, 8"x8", Steel/Gray

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    F88G90TX
  • Rexel Part Number:

    262479
  • UPC:

    783510526603

Wireway 90° Elbow-Tee-Cross, Size/Dims: 8.00x8.00, Material/Finish: Steel/Gray. For use with Type 1, Wireway .

$ 125.60 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # F88G90TX

Rexel Part # 262479

UPC 783510526603

UNSPSC 39131711

Color Gray

IP/NEMA Rating 1

Material Steel

Product Height 8 in

Product Width 8 in

Type Elbow

Place your Will Call order by clicking the cart button next to the appropriate Branch