Cooper B-Line 1010 L COMBO Wireway 90° Elbow, Type 1, Lay-In, Combo Opening, 10" x 10", Gray

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    1010 L COMBO
  • Rexel Part Number:

    201319
  • UPC:

    782051110142

Wireway 90° Elbow, NEMA Type 1, Lay-In, Combo Opening, Steel, ANSI 61 Gray Acrylic Electrocoat Finish, Size: 10 x 10 Inch

$ 148.38 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # 1010 L COMBO

Rexel Part # 201319

UPC 782051110142

UNSPSC 39131711

Color Gray

IP/NEMA Rating 1

Material Steel

Product Height 10 in

Product Width 10 in

Type Wireway Elbow

Place your Will Call order by clicking the cart button next to the appropriate Branch