Cooper B-Line 66 L SIDE Wireway 90° Elbow, Type 1, Lay-In, Side Opening, 6" x 6", Steel, Gray

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    66 L SIDE
  • Rexel Part Number:

    201473
  • UPC:

    782051124125

Wireway 90° Elbow, NEMA Type 1, Lay-In, Side Opening, Steel, ANSI 61 Gray Acrylic Electrocoat Finish, Size: 6 x 6 Inch

$ 67.74 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # 66 L SIDE

Rexel Part # 201473

UPC 782051124125

UNSPSC 39131711

Color Gray

IP/NEMA Rating 1

Material Steel

Product Height 6 in

Product Width 6 in

Type Wireway Elbow

Place your Will Call order by clicking the cart button next to the appropriate Branch