Milbank 44L90C Wireway 90° Elbow, Type 1, Lay-In, 4" x 4", Steel, Gray

  • Mfr/Brand Name:

    Milbank
  • Mfr Number:

    44L90C
  • Rexel Part Number:

    322419
  • UPC:

    78457210691

Wireway 90° Elbow, Type 1, Lay-In, Screw Cover, 4 x 4 Inch, Steel, Painted Gray

$ 59.32 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Milbank

Mfr Part # 44L90C

Rexel Part # 322419

UPC 78457210691

UNSPSC 39131711

Color Gray

IP/NEMA Rating 1

Material Steel

Product Height 4 in

Product Width 4 in

Type Wireway Elbow

Place your Will Call order by clicking the cart button next to the appropriate Branch