Milbank 66L90C Wireway 90° Elbow, Type 1, Lay-In, 6" x 6", Steel, Gray

  • Mfr/Brand Name:

    Milbank
  • Mfr Number:

    66L90C
  • Rexel Part Number:

    524528
  • UPC:

    78457210854

Wireway 90° Elbow, Type 1, Lay-In, Screw Cover, 6 x 6 Inch, Steel, Painted Gray

$ 81.06 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Milbank

Mfr Part # 66L90C

Rexel Part # 524528

UPC 78457210854

UNSPSC 39131711

Color Gray

IP/NEMA Rating 1

Material Steel

Product Height 6 in

Product Width 6 in

Type Wireway Elbow

Place your Will Call order by clicking the cart button next to the appropriate Branch