Hoffman F1212G90E Wireway 90° Elbow, Type 1, Lay-In, 12" x 12", Steel, Gray

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    F1212G90E
  • Rexel Part Number:

    23938
  • UPC:

    783510518905

Wireway 90° Elbow, Size/Dims: 12.00x12.00, Material/Finish: Steel/Gray. For use with Type 1, Wireway .

$ 187.49 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # F1212G90E

Rexel Part # 23938

UPC 783510518905

UNSPSC 39131711

Color Gray

Material Steel

Product Height 12 in

Product Width 12 in

Type Wireway Elbow

Place your Will Call order by clicking the cart button next to the appropriate Branch