Hoffman F22G45E Wireway 45° Elbow, Type 1, Lay-In, 2-1/2" x 2-1/2", Steel, Gray

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    F22G45E
  • Rexel Part Number:

    99397
  • UPC:

    783510520809

Wireway 45° Elbow, NEMA Type 1, Lay-In, Steel, ANSI 61 Gray Acrylic Electrocoat Finish, Size: 2-1/2 x 2-1/2 Inch

$ 48.58 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # F22G45E

Rexel Part # 99397

UPC 783510520809

UNSPSC 39131711

Color Gray

IP/NEMA Rating 1

Material Steel

Product Height 2 1/2 in

Product Width 2 1/2 in

Type Wireway Elbow

Place your Will Call order by clicking the cart button next to the appropriate Branch