Hoffman F22G90E Wireway 90° Elbow, Type 1, Lay-In, 2-1/2" x 2-1/2", Steel, Gray

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    F22G90E
  • Rexel Part Number:

    21725
  • UPC:

    783510525101

Wireway 90° Elbow, NEMA Type 1, Lay-In, Steel, ANSI 61 Gray Acrylic Electrocoat Finish, Size: 2-1/2 x 2-1/2 Inch

$ 27.92 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # F22G90E

Rexel Part # 21725

UPC 783510525101

UNSPSC 39131711

Color Gray

IP/NEMA Rating 1

Material Steel

Product Height 2 1/2 in

Product Width 2 1/2 in

Type Wireway Elbow

Place your Will Call order by clicking the cart button next to the appropriate Branch