Hoffman F22WE90 Wireway 90° Elbow, Type 12, Feed-Through, 2-1/2" x 2-1/2", Steel, Gray

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    F22WE90
  • Rexel Part Number:

    10927
  • UPC:

    783510140700

Wireway 90° Elbow, NEMA Type 12, Feed-Through, Steel, ANSI 61 Gray Acrylic Electrocoat Finish, Size: 2-1/2 x 2-1/2 Inch

$ 93.44 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # F22WE90

Rexel Part # 10927

UPC 783510140700

UNSPSC 39131710

Color Gray

IP/NEMA Rating 12

Material Steel

Product Height 2 1/2 in

Product Width 2 1/2 in

Type Wireway Elbow

Place your Will Call order by clicking the cart button next to the appropriate Branch