Hoffman F4490EIN Wireway 90° Elbow, Type 1, Lay-In, Inside Opening, 4" x 4", Gray

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    F4490EIN
  • Rexel Part Number:

    6527
  • UPC:

    783510131364

Wireway 90° Elbow, NEMA Type 1, Lay-In, Inside Opening, Steel, Gray, Size: 4 x 4 Inch

$ 58.31 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # F4490EIN

Rexel Part # 6527

UPC 783510131364

UNSPSC 39131711

Color Gray

IP/NEMA Rating 1

Material Steel

Product Height 4 in

Product Width 4 in

Type Wireway Elbow

Place your Will Call order by clicking the cart button next to the appropriate Branch