Hoffman F44G90E Wireway 90° Elbow, Type 1, Lay-In, 4" x 4", Steel, Gray

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    F44G90E
  • Rexel Part Number:

    21705
  • UPC:

    783510525200

Wireway 90° Elbow, NEMA Type 1, Lay-In, Steel, ANSI 61 Gray Acrylic Electrocoat Finish, Size: 4 x 4 Inch

$ 33.49 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # F44G90E

Rexel Part # 21705

UPC 783510525200

UNSPSC 39131711

Color Gray

Material Steel

Product Height 4 in

Product Width 4 in

Type Wireway Elbow

Place your Will Call order by clicking the cart button next to the appropriate Branch