Hoffman F44LE9A Wireway 90° Elbow, Type 12, Lay-In, Top Opening, 4" x 4", Gray

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    F44LE9A
  • Rexel Part Number:

    16263
  • UPC:

    783510183400

Wireway 90° Elbow, NEMA Type 12, Lay-In, Top Opening, Steel, ANSI 61 Gray Acrylic Electrocoat Finish, Size: 4 x 4 Inch

$ 233.16 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # F44LE9A

Rexel Part # 16263

UPC 783510183400

UNSPSC 39131710

Color Gray

IP/NEMA Rating 12

Material Steel

Product Height 4 in

Product Width 4 in

Type Wireway Elbow

Place your Will Call order by clicking the cart button next to the appropriate Branch