Hoffman F6690EGV Wireway 90° Elbow, Type 1, Lay-In, 6" x 6", Steel, Galvanized

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    F6690EGV
  • Rexel Part Number:

    5158
  • UPC:

    783510885601

Wireway 90° Elbow, NEMA Type 1, Lay-In, Steel, Galvanized, Size: 6" x 6"

$ 57.01 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # F6690EGV

Rexel Part # 5158

UPC 783510885601

UNSPSC 39131711

Color Gray

IP/NEMA Rating 1

Material Steel

Product Height 6 in

Product Width 6 in

Type Wireway Elbow

Place your Will Call order by clicking the cart button next to the appropriate Branch