Hoffman F6690EIN Wireway 90° Elbow, Type 1, Lay-In, Inside Opening, 6" x 6", Gray

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    F6690EIN
  • Rexel Part Number:

    6575
  • UPC:

    783510131371

Wireway 90° Elbow, NEMA Type 1, Lay-In, Inside Opening, Steel, Gray, Size: 6" x 6"

$ 67.33 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # F6690EIN

Rexel Part # 6575

UPC 783510131371

UNSPSC 39131711

Color Gray

IP/NEMA Rating 1

Material Steel

Product Height 6 in

Product Width 6 in

Type Wireway Elbow

Place your Will Call order by clicking the cart button next to the appropriate Branch