Hoffman F66G90E Wireway 90° Elbow, Type 1, Lay-In, 6" x 6", Steel, Gray

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    F66G90E
  • Rexel Part Number:

    21677
  • UPC:

    783510525309

Wireway 90° Elbow, Size/Dims: 6.00x6.00, Material/Finish: Steel/Gray. For use with Type 1, Wireway .

$ 50.45 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # F66G90E

Rexel Part # 21677

UPC 783510525309

UNSPSC 39131711

Color Gray

Material Steel

Product Height 6 in

Product Width 6 in

Type Wireway Elbow

Place your Will Call order by clicking the cart button next to the appropriate Branch