Hoffman F8890EGV Wireway 90° Elbow, Type 1, Lay-In, 8" x 8", Steel, Galvanized

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    F8890EGV
  • Rexel Part Number:

    6779
  • UPC:

    783510887803

Wireway 90° Elbow, NEMA Type 1, Lay-In, Steel, Galvanized, Size: 8 x 8 Inch

$ 43.08 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # F8890EGV

Rexel Part # 6779

UPC 783510887803

UNSPSC 39131711

Color Metallic

IP/NEMA Rating 1

Material Steel

Product Height 8 in

Product Width 8 in

Type Wireway Elbow

Place your Will Call order by clicking the cart button next to the appropriate Branch