Hoffman F8890EOUT Wireway 90° Elbow, Type 1, Lay-In, Outside Opening, 8" x 8", Gray

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    F8890EOUT
  • Rexel Part Number:

    6070
  • UPC:

    783510131548

Wireway 90° Elbow, NEMA Type 1, Lay-In, Outside Opening, Steel, Gray, Size: 8 x 8 Inch

$ 104.53 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # F8890EOUT

Rexel Part # 6070

UPC 783510131548

UNSPSC 39131711

Color Gray

IP/NEMA Rating 1

Material Steel

Product Height 8 in

Product Width 8 in

Type Wireway Elbow

Place your Will Call order by clicking the cart button next to the appropriate Branch