Hoffman F88LE9C Wireway 90° Elbow, Type 12, Lay-In, Outside Opening, 8" x 8", Gray

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    F88LE9C
  • Rexel Part Number:

    88883
  • UPC:

    783510192501

Wireway 90° Elbow, NEMA Type 12, Lay-In, Outside Opening, Steel, ANSI 61 Gray Acrylic Electrocoat Finish, Size: 8 x 8 Inch

$ 376.51 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # F88LE9C

Rexel Part # 88883

UPC 783510192501

UNSPSC 39131710

Color Gray

IP/NEMA Rating 12

Material Steel

Product Height 8 in

Product Width 8 in

Type Wireway Elbow

Place your Will Call order by clicking the cart button next to the appropriate Branch