Hoffman F88WE90 Wireway 90° Elbow, Type 12, Feed-Through, 8" x 8", Steel, Gray

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    F88WE90
  • Rexel Part Number:

    88948
  • UPC:

    783510146801

Wireway 90° Elbow, NEMA Type 12, Feed-Through, Steel, ANSI 61 Gray Acrylic Electrocoat Finish, Size: 8 x 8 Inch

$ 278.72 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # F88WE90

Rexel Part # 88948

UPC 783510146801

UNSPSC 39131710

Color Gray

Material Steel

Product Height 8 in

Product Width 8 in

Type Wireway Elbow

Place your Will Call order by clicking the cart button next to the appropriate Branch