Unity 1010LG Wireway Elbow, 10x10, Galvanized

  • Mfr/Brand Name:

    Unity
  • Mfr Number:

    1010LG
  • Rexel Part Number:

    115037
  • UPC:

    76151511013

Wireway, 90° Elbow, 10" x 10", Type 1, Steel, Galvanized.

$ 58.09 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Unity

Mfr Part # 1010LG

Rexel Part # 115037

UPC 76151511013

UNSPSC 39131711

Color Metallic

IP/NEMA Rating 1

Material Steel

Product Height 10 in

Product Width 10 in

Type Elbow

Place your Will Call order by clicking the cart button next to the appropriate Branch