Unity 1212LG Wireway Elbow, 12x12, Galvanized

  • Mfr/Brand Name:

    Unity
  • Mfr Number:

    1212LG
  • Rexel Part Number:

    114980
  • UPC:

    76151511015

Wireway, 90° Elbow, 12" x 12", Type 1, Steel, Galvanized.

$ 55.48 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Unity

Mfr Part # 1212LG

Rexel Part # 114980

UPC 76151511015

UNSPSC 39131711

Color Metallic

IP/NEMA Rating 1

Material Steel

Product Height 12 in

Product Width 12 in

Type Elbow

Place your Will Call order by clicking the cart button next to the appropriate Branch