Unity 44L Wireway 90° Elbow, Type 1, Lay-In, 4" x 4", Steel, Gray

  • Mfr/Brand Name:

    Unity
  • Mfr Number:

    44L
  • Rexel Part Number:

    204509
  • UPC:

    76151511002

Wireway 90° Elbow, Type 1, Lay-In, Size: 4 x 4 Inch, Steel, ANSI 61 Gray Powder Coated Finish

$ 20.12 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Unity

Mfr Part # 44L

Rexel Part # 204509

UPC 76151511002

UNSPSC 39131711

Color Gray

Material Steel

Product Height 4 in

Product Width 4 in

Type Wireway Elbow

Place your Will Call order by clicking the cart button next to the appropriate Branch