Unity 66L Wireway 90° Elbow, Type 1, Lay-In, 6" x 6", Steel, Gray

  • Mfr/Brand Name:

    Unity
  • Mfr Number:

    66L
  • Rexel Part Number:

    200762
  • UPC:

    76151511006

Wireway 90° Elbow, Type 1, Lay-In, Size: 6 x 6 Inch, Steel, ANSI 61 Gray Powder Coated Finish

$ 26.48 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Unity

Mfr Part # 66L

Rexel Part # 200762

UPC 76151511006

UNSPSC 39131711

Color Gray

Material Steel

Product Height 6 in

Product Width 6 in

Type Wireway Elbow

Place your Will Call order by clicking the cart button next to the appropriate Branch