Unity 88LG Wireway Elbow, 8x8, Galvanized

  • Mfr/Brand Name:

    Unity
  • Mfr Number:

    88LG
  • Rexel Part Number:

    115067
  • UPC:

    76151511011

Wireway, 90° Elbow, 8" x 8", Type 1, Steel, Galvanized.

$ 39.29 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Unity

Mfr Part # 88LG

Rexel Part # 115067

UPC 76151511011

UNSPSC 39131711

Color Metallic

IP/NEMA Rating 1

Material Steel

Product Height 8 in

Product Width 8 in

Type Elbow

Place your Will Call order by clicking the cart button next to the appropriate Branch