Cooper B-Line 2248HSNK Lay-In NEMA Type 1 Hinged-Cover Wireway, 2-1/2" x 2-1/2 x 48", Steel, Gray

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    2248HSNK
  • Rexel Part Number:

    455336
  • UPC:

    78205147894

Lay-In NEMA Type 1 Hinged-Cover Wireway, 2" x 2" x 48", Steel, Gray, No Knockouts

$ 117.53 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # 2248HSNK

Rexel Part # 455336

UPC 78205147894

UNSPSC 39131710

Color Gray

Length 4 ft

Material Steel

Product Height 2 1/2 in

Product Width 2 1/2 in

Type Wireway

Place your Will Call order by clicking the cart button next to the appropriate Branch