Cooper B-Line 4424HSNK Wireway, Type 1, Hinged-Cover, 4" x 4" x 24", Steel, Gray, No KOs

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    4424HSNK
  • Rexel Part Number:

    127900
  • UPC:

    78205147900

Lay-In NEMA Type 1 Hinged-Cover Wireway, Straight Section, 16 Gauge Steel, Painted Gray, Size: 4 Inch Width, 4 Inch Depth, 2 Foot Length, NO KNOCKOUTS

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # 4424HSNK

Rexel Part # 127900

UPC 78205147900

UNSPSC 39131710

Color Gray

Gauge 16

IP/NEMA Rating 1

Knockouts No

Length 2 ft

Material Steel

Product Height 4 in

Product Width 4 in

Type Wireway

Place your Will Call order by clicking the cart button next to the appropriate Branch