Cooper B-Line 6636-12LW Wireway, Type 12, Lay-In, 6 In x 6 In x 36 In Long, Steel, Gray

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    6636-12LW
  • Rexel Part Number:

    465886
  • UPC:

    782051004458

Wireway, Type 12, Lay-In, 6 In x 6 In x 36 In Long, Steel, Gray

$ 439.92 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # 6636-12LW

Rexel Part # 465886

UPC 782051004458

UNSPSC 39131710

Color Gray

Length 3 ft

Material Steel

Product Depth 6 in

Product Width 6 in

Type Wireway

Place your Will Call order by clicking the cart button next to the appropriate Branch